- Black Polyethylene Attache Tool Case without Tools
- 17-3/4" L x 12-5/8" H x 5-3/4" D
features
- Contains three-panel hinged tool pallet in lid plus additional pallet in bottom
- Super tough, black polyethylene with rich looking black anodized aluminum hardware
- Contains 53 individual hand tools, 31 Series® 99 interchangeable screwdriver/nutdriver blades and handles and two specialized screwdriver/nutdriver kits
| Length | 17 3/4 in |
| Material | Polyethylene |
| Depth | 5.75 in |
| Height | 12 5/8 in |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Weight | 14.2 LB |
| EAN or UPC | 37103491206 |

