- Taper Needle Replacement Tip
- 0.04" Tip Diameter
features
- For WSTA3 and WPA2 Pyropen® irons
- 13 soldering tip combinations available
- Multi-purpose catalyst and hot blow tip
- Three inactive hot air nozzles for low temp heat
- IMPORTANT: use only Weller® tips
- use of non-Weller® components may void product warranty if the non-Weller® component causes damage to the unit
| Tip Style | Taper Needle |
| Tip Diameter | 0.04 in |
| Accessory Type | Replacement Tips |
| Tip Type | Soldering Iron |
| Cooper Family | WEL014 - Butane Tips and Accessories |
| Tip Length | 3/4 in |
| Trade Mark | Weller® |
| Weight | 0.035 LB |
| EAN or UPC | 37103472403 |

