- Benchtop Smoke Absorber
- 120 Vac
- 45-50 dB
features
- Removes flux fumes from soldering workbench
- Great for workspaces using more active fluxes used with lead-free solder
- Fumes are absorbed by the replaceable carbon-activated filter
- Includes one replacement filter (WSA350F)
- Stand allows the smoke absorber to be adjusted to varying angles
- Fan is quiet and will not add significant noise to the workspace
- ESD safe
| Cooper Family | WEL005 - Fume Extraction |
| Adsorption Capacity | 1.25 m³/min. (50 Hz) to 1.37 m³/min. (60 Hz) |
| Air Consumption [Max] | 107 ft3/min |
| Power Consumption | 20 W |
| Air Consumption [Min] | 87 ft3/min |
| Type | Bench Top |
| Sound Level | 50 dB |
| Voltage | 120 |
| Weight | 4.16 LB |
| EAN or UPC | 37103210944 |

