- 5 Pieces
- Torx®
- Phillips and Flat Blade
- Electonic Screwdriver Set
features
- Handle core is made of hard, shock-proof plastic for durability
- Outer coating is soft rubber for comfort and slip resistance
- ESD safe, hard plastic core protects sensitive components
- Handles are ergonomically designed, allowing sustained high torque
- Smooth, shatter-proof, seamless handle cap
- Narrow pinch grip for comfort and control
- Thumb bolster allows added downward force
- Satin-finish chrome molybdenum steel shafts provide durability
- Specially treated black oxide tips eliminate light reflection
| No. of Pieces | 5 |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Tip Type | Flat Blade, Phillips |
| Weight | 0.87 LB |
| EAN or UPC | 37103183323 |

