- Solid Braid Rope
- 1/4" Diameter
- 1,000 ft Long
| Type | Solid Braided Rope |
| Packing Type | Reel |
| Length | 1,000 ft |
| Material | Nylon (Polyamide) |
| Dia. | 0.25 in |
| Color | White |
| Weight | 15.0 LB |
| Type | Solid Braided Rope |
| Packing Type | Reel |
| Length | 1,000 ft |
| Material | Nylon (Polyamide) |
| Dia. | 0.25 in |
| Color | White |
| Weight | 15.0 LB |