- Solid Braid Rope
- 3/8" Diameter
- 500 ft Long
| Packing Type | Reel |
| Type | Solid Braided Rope |
| Color | White |
| Dia. | 0.375 in |
| Length | 500 ft |
| Material | Nylon (Polyamide) |
| Weight | 14.0 LB |
| Packing Type | Reel |
| Type | Solid Braided Rope |
| Color | White |
| Dia. | 0.375 in |
| Length | 500 ft |
| Material | Nylon (Polyamide) |
| Weight | 14.0 LB |