- Solid Braid Rope
- 1/2" Diameter
- 250 ft Long
| Type | Solid Braided Rope |
| Packing Type | Reel |
| Material | Nylon (Polyamide) |
| Dia. | 0.5 in |
| Color | White |
| Length | 250 ft |
| Weight | 12.19 LB |
| Type | Solid Braided Rope |
| Packing Type | Reel |
| Material | Nylon (Polyamide) |
| Dia. | 0.5 in |
| Color | White |
| Length | 250 ft |
| Weight | 12.19 LB |