- Twisted Nylon Twine
- 575 ft Long
| Type | Solid Twisted Rope |
| Size Group | #9 |
| Color | White |
| Length | 575 ft |
| Packing Type | Pack |
| Material | Nylon |
| Weight | 0.27 LB |
| Type | Solid Twisted Rope |
| Size Group | #9 |
| Color | White |
| Length | 575 ft |
| Packing Type | Pack |
| Material | Nylon |
| Weight | 0.27 LB |