- Twisted Nylon Twine
- 1,500 ft Long
| Size Group | #12 |
| Packing Type | Pack |
| Material | Nylon |
| Color | White |
| Type | Solid Twisted Rope |
| Length | 1,500 ft |
| Weight | 1.0 LB |
| Size Group | #12 |
| Packing Type | Pack |
| Material | Nylon |
| Color | White |
| Type | Solid Twisted Rope |
| Length | 1,500 ft |
| Weight | 1.0 LB |