- Twisted Nylon Twine
- 430 ft Long
| Type | Solid Twisted Rope |
| Color | White |
| Length | 430 ft |
| Size Group | #21 |
| Material | Nylon |
| Packing Type | Pack |
| Weight | 0.43 LB |
| Type | Solid Twisted Rope |
| Color | White |
| Length | 430 ft |
| Size Group | #21 |
| Material | Nylon |
| Packing Type | Pack |
| Weight | 0.43 LB |