- Twisted Nylon Twine
- 860 ft Long
| Size Group | #21 |
| Type | Solid Twisted Rope |
| Length | 860 ft |
| Packing Type | Pack |
| Color | White |
| Material | Nylon |
| Weight | 1.12 LB |
| Size Group | #21 |
| Type | Solid Twisted Rope |
| Length | 860 ft |
| Packing Type | Pack |
| Color | White |
| Material | Nylon |
| Weight | 1.12 LB |