- Twisted Nylon Twine
- 184 ft Long
| Packing Type | Pack |
| Size Group | #24 |
| Type | Solid Twisted Rope |
| Material | Nylon |
| Color | White |
| Length | 184 ft |
| Weight | 0.0 LB |
| Packing Type | Pack |
| Size Group | #24 |
| Type | Solid Twisted Rope |
| Material | Nylon |
| Color | White |
| Length | 184 ft |
| Weight | 0.0 LB |