- Twisted Nylon Twine
- 740 ft Long
| Material | Nylon |
| Packing Type | Pack |
| Color | White |
| Size Group | #24 |
| Type | Solid Twisted Rope |
| Length | 740 ft |
| Weight | 6.0 LB |
| Material | Nylon |
| Packing Type | Pack |
| Color | White |
| Size Group | #24 |
| Type | Solid Twisted Rope |
| Length | 740 ft |
| Weight | 6.0 LB |