- Twisted Nylon Twine
- 145 ft Long
| Packing Type | Pack |
| Length | 145 ft |
| Color | White |
| Material | Nylon |
| Size Group | #36 |
| Type | Solid Twisted Rope |
| Weight | 0.0 LB |
| Packing Type | Pack |
| Length | 145 ft |
| Color | White |
| Material | Nylon |
| Size Group | #36 |
| Type | Solid Twisted Rope |
| Weight | 0.0 LB |