- Twisted Nylon Twine
- 580 ft Long
| Packing Type | Pack |
| Material | Nylon |
| Length | 580 ft |
| Type | Solid Twisted Rope |
| Color | White |
| Size Group | #36 |
| Weight | 27.88 LB |
| Packing Type | Pack |
| Material | Nylon |
| Length | 580 ft |
| Type | Solid Twisted Rope |
| Color | White |
| Size Group | #36 |
| Weight | 27.88 LB |