- Twisted Nylon Rope
- 1/4" Diameter
- 600 ft Long
| Color | White |
| Length | 600 ft |
| Packing Type | Reel |
| Material | Nylon |
| Dia. | 0.25 in |
| Type | Solid Twisted Rope |
| No. of Strands | 3 |
| Weight | 8.0 LB |
| Color | White |
| Length | 600 ft |
| Packing Type | Reel |
| Material | Nylon |
| Dia. | 0.25 in |
| Type | Solid Twisted Rope |
| No. of Strands | 3 |
| Weight | 8.0 LB |