- Twisted Nylon Rope
- 3/8" Diameter
- 100 ft Long
| Dia. | 0.375 in |
| Packing Type | Reel |
| Color | White |
| Length | 100 ft |
| No. of Strands | 3 |
| Type | Solid Twisted Rope |
| Material | Nylon |
| Weight | 3.41 LB |
| Dia. | 0.375 in |
| Packing Type | Reel |
| Color | White |
| Length | 100 ft |
| No. of Strands | 3 |
| Type | Solid Twisted Rope |
| Material | Nylon |
| Weight | 3.41 LB |