- Twisted Nylon Rope
- 3/8" Diameter
- 1,200 ft Long
| Material | Nylon |
| Color | White |
| Packing Type | Reel |
| Dia. | 0.375 in |
| Length | 1,200 ft |
| Type | Solid Twisted Rope |
| No. of Strands | 3 |
| Weight | 45.0 LB |
| Material | Nylon |
| Color | White |
| Packing Type | Reel |
| Dia. | 0.375 in |
| Length | 1,200 ft |
| Type | Solid Twisted Rope |
| No. of Strands | 3 |
| Weight | 45.0 LB |