- Twisted Nylon Rope
- 1/2" Diameter
- 50 ft Long
| Length | 50 ft |
| Color | White |
| No. of Strands | 3 |
| Type | Solid Twisted Rope |
| Dia. | 0.5 in |
| Packing Type | Pack |
| Material | Nylon |
| Weight | 3.0 LB |
| Length | 50 ft |
| Color | White |
| No. of Strands | 3 |
| Type | Solid Twisted Rope |
| Dia. | 0.5 in |
| Packing Type | Pack |
| Material | Nylon |
| Weight | 3.0 LB |