- Twisted Nylon Rope
- 1/2" Diameter
- 600 ft Long
| Packing Type | Reel |
| Material | Nylon |
| Type | Solid Twisted Rope |
| Color | White |
| Length | 600 ft |
| Dia. | 0.5 in |
| No. of Strands | 3 |
| Weight | 32.0 LB |
| Packing Type | Reel |
| Material | Nylon |
| Type | Solid Twisted Rope |
| Color | White |
| Length | 600 ft |
| Dia. | 0.5 in |
| No. of Strands | 3 |
| Weight | 32.0 LB |