- Twisted Nylon Rope
- 5/8" Diameter
- 300 ft Long
| Material | Nylon |
| Type | Solid Twisted Rope |
| Length | 300 ft |
| Packing Type | Reel |
| Color | White |
| Dia. | 0.625 in |
| No. of Strands | 3 |
| Weight | 32.23 LB |
| Material | Nylon |
| Type | Solid Twisted Rope |
| Length | 300 ft |
| Packing Type | Reel |
| Color | White |
| Dia. | 0.625 in |
| No. of Strands | 3 |
| Weight | 32.23 LB |