- Twisted Hi-Power Combo Rope
- 1/2" Diameter
- 600 ft Long
| Length | 600 ft |
| Dia. | 0.5 in |
| No. of Strands | 3 |
| Material | Polypropylene, Polyester |
| Packing Type | Spool |
| Weight | 30.0 LB |
| Length | 600 ft |
| Dia. | 0.5 in |
| No. of Strands | 3 |
| Material | Polypropylene, Polyester |
| Packing Type | Spool |
| Weight | 30.0 LB |