- Twisted Nylon Twine
- 350 ft Long
| Color | Gold |
| Size Group | #15 |
| Type | Solid Twisted Rope |
| Packing Type | Pack |
| Length | 350 ft |
| Material | Nylon |
| Weight | 0.31 LB |
| Color | Gold |
| Size Group | #15 |
| Type | Solid Twisted Rope |
| Packing Type | Pack |
| Length | 350 ft |
| Material | Nylon |
| Weight | 0.31 LB |