- Twisted Unmanila® Rope
- 1/2" Diameter
- 600 ft Long
| Resistance | Rot, Mildew, Marine Growth, Petroleum Products |
| No. of Strands | 3 |
| Dia. | 0.5 in |
| Length | 600 ft |
| Color | Brown |
| Material | Poly |
| Packing Type | Spool |
| Weight | 31.0 LB |
| Resistance | Rot, Mildew, Marine Growth, Petroleum Products |
| No. of Strands | 3 |
| Dia. | 0.5 in |
| Length | 600 ft |
| Color | Brown |
| Material | Poly |
| Packing Type | Spool |
| Weight | 31.0 LB |