- Monofilament Twisted Yellow Poly Rope
- 1/2" Diameter
- 1,200 ft Long
| Type | Solid Twisted Rope |
| Dia. | 0.5 in |
| Color | Yellow |
| Material | Polypropylene |
| Length | 1,200 ft |
| Packing Type | Reel |
| Weight | 29.0 LB |
| Type | Solid Twisted Rope |
| Dia. | 0.5 in |
| Color | Yellow |
| Material | Polypropylene |
| Length | 1,200 ft |
| Packing Type | Reel |
| Weight | 29.0 LB |