- Monofilament Twisted Yellow Poly Rope
- 3/4" Diameter
- 600 ft Long
| Dia. | 0.75 in |
| Type | Solid Twisted Rope |
| Length | 600 ft |
| Material | Polypropylene |
| Packing Type | Reel |
| Color | Yellow |
| Weight | 62.0 LB |
| Dia. | 0.75 in |
| Type | Solid Twisted Rope |
| Length | 600 ft |
| Material | Polypropylene |
| Packing Type | Reel |
| Color | Yellow |
| Weight | 62.0 LB |