- Monofilament Twisted Yellow Poly Rope
- 1" Diameter
- 600 ft Long
| Length | 600 ft |
| Packing Type | Reel |
| Type | Solid Twisted Rope |
| Material | Polypropylene |
| Color | Yellow |
| Dia. | 1 in |
| Weight | 107.0 LB |
| Length | 600 ft |
| Packing Type | Reel |
| Type | Solid Twisted Rope |
| Material | Polypropylene |
| Color | Yellow |
| Dia. | 1 in |
| Weight | 107.0 LB |