- Twisted Manila Rope
- 1/2" Diameter
- 600 ft Long
| Color | Natural |
| Material | Manila |
| Dia. | 0.5 in |
| Packing Type | Coil |
| Length | 600 ft |
| No. of Strands | 3 |
| Weight | 37.0 LB |
| Color | Natural |
| Material | Manila |
| Dia. | 0.5 in |
| Packing Type | Coil |
| Length | 600 ft |
| No. of Strands | 3 |
| Weight | 37.0 LB |