- Monofilament Twisted Yellow Poly Rope
- 3/4" Diameter
- 300 ft Long
| Length | 300 ft |
| Color | Yellow |
| Dia. | 0.75 in |
| Type | Solid Twisted Rope |
| Packing Type | Reel |
| Material | Polypropylene |
| Weight | 24.0 LB |
| Length | 300 ft |
| Color | Yellow |
| Dia. | 0.75 in |
| Type | Solid Twisted Rope |
| Packing Type | Reel |
| Material | Polypropylene |
| Weight | 24.0 LB |