- Twisted Nylon Rope
- 1 1/2" Diameter
- 600 ft Long
| Dia. | 1.5 in |
| Packing Type | Spool |
| Type | Solid Twisted Rope |
| Color | White |
| No. of Strands | 3 |
| Material | Nylon |
| Length | 600 ft |
| Weight | 550.0 LB |
| Dia. | 1.5 in |
| Packing Type | Spool |
| Type | Solid Twisted Rope |
| Color | White |
| No. of Strands | 3 |
| Material | Nylon |
| Length | 600 ft |
| Weight | 550.0 LB |