- Twisted Nylon Rope
- 2" Diameter
- 600 ft Long
| Length | 600 ft |
| Color | White |
| Dia. | 2 in |
| Packing Type | Spool |
| Material | Nylon |
| No. of Strands | 3 |
| Type | Solid Twisted Rope |
| Weight | 715.0 LB |
| Length | 600 ft |
| Color | White |
| Dia. | 2 in |
| Packing Type | Spool |
| Material | Nylon |
| No. of Strands | 3 |
| Type | Solid Twisted Rope |
| Weight | 715.0 LB |