- Polypropylene Rope
- 5/16" Diameter
- 1,200 ft Long
| Color | Yellow |
| Length | 1,200 ft |
| Packing Type | Spool |
| Dia. | 0.3125 in |
| Material | Polypropylene |
| No. of Strands | 3 |
| Weight | 23.0 LB |
| Color | Yellow |
| Length | 1,200 ft |
| Packing Type | Spool |
| Dia. | 0.3125 in |
| Material | Polypropylene |
| No. of Strands | 3 |
| Weight | 23.0 LB |