- Polypropylene Rope
- 1/4" Diameter
- 600 ft Long
| Color | Yellow |
| Dia. | 0.25 in |
| Packing Type | Spool |
| Length | 600 ft |
| No. of Strands | 3 |
| Material | Polypropylene |
| Weight | 7.0 LB |
| Color | Yellow |
| Dia. | 0.25 in |
| Packing Type | Spool |
| Length | 600 ft |
| No. of Strands | 3 |
| Material | Polypropylene |
| Weight | 7.0 LB |