- Polypropylene Rope
- 3/8" Diameter
- 600 ft Long
| Packing Type | Spool |
| Length | 600 ft |
| Material | Polypropylene |
| No. of Strands | 3 |
| Dia. | 0.375 in |
| Color | Yellow |
| Weight | 17.0 LB |
| Packing Type | Spool |
| Length | 600 ft |
| Material | Polypropylene |
| No. of Strands | 3 |
| Dia. | 0.375 in |
| Color | Yellow |
| Weight | 17.0 LB |