- Size Large, Split cowhide, ball & tape wrist closure, straight thumb
features
- Gunn cut
- Straight thumb
- Ball and tape wrist closure
- Provides excellent fit, comfort, wear, and dexterity
- Least amount of breaking in
| Cuff Type | Slip-On or Shirred |
| Glove Size | Large |
| Color Code | Brown |
| Material | Split Cowhide |
| Color | Brown |
| Weight | 0.42 LB |

