- Large
- Standard Weight 100% Poly/Cotton Glove
- White
- Heat Resistant up to 300°
features
- Natural white loop-out terry cloth
- Knit wrist
- Ambidextrous
| Material | Poly/Cotton |
| Temp Range | 300.0 °F |
| Cuff Type | Knit |
| Color | Natural White |
| Quality | Good |
| Glove Size | Large |
| Weight | 0.23 LB |

