- One Size Large
- Black Neoprene Over Cotton Fleece Lining
- Textured Hand Finish
- 16" Gauntlet Cuff
| Cuff Length | 16 in |
| Cuff Type | Gauntlet |
| Color Code | Black |
| Glove Size | Large |
| Material | Black Neoprene |
| Weight | 0.5 LB |
| Cuff Length | 16 in |
| Cuff Type | Gauntlet |
| Color Code | Black |
| Glove Size | Large |
| Material | Black Neoprene |
| Weight | 0.5 LB |