- Size Large, Black Neoprene over Cotton Fleece Lining, Smooth finish, 12" Gauntlet Cuff
description
- Over cotton fleece lining, smooth finish, 12" gauntlet cuff
applications
- Photochemical
- Metal fabrication
- Plating
- Galvanizing
features
- Tactile sensitivity while being chemical-resistant and impermeable to moisture
- Protection against strong alkalines and acids
| Material | Black Neoprene |
| Glove Size | Large |
| Glove Type | Neoprene |
| Weight | 0.5 LB |

