- Size Large, Poly/Cotton Blended Jersey in Brown and Denim. Gunn Cut, Slip-On Styling, Wing Thumb, Vellux Lining
features
- Thermal protection
- Lined leather styles feature full glove-within-a-glove construction
| Glove Size | Large |
| Cuff Length | 2 in |
| Material | Poly/Cotton Blended Jersey |
| Color | Brown |
| Glove Type | Lined Winter |
| Cuff Type | Gunn Cut |
| Weight | 0.21 LB |
| EAN or UPC | 53300215018 |

