- White Mule® Leather Palm Glove, Premium Side Split Cowhide, Medium
features
- Premium pearl gray side split cowhide
- White Mule® stands for strength and hard work
- Full leather first finger, thumb, fingertips and knuckle strap
- Praised in the marketplace for its superior performance
- Gunn cut and straight thumb
| Cuff Type | Safety |
| Quality | Best |
| Color | Blue, Pearl Gray |
| Type | Heat Resistance |
| Width | 1.57 in, 40 mm |
| Glove Type | Leather Palm |
| Glove Size | Medium |
| Thumb | Straight |
| Thumb Type | Straight |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| Series | 62 |
| Outer Ring Width | 1.57 in, 40 mm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| I.D. | 4.72 in, 120 mm |
| O.D. | 8.46 in, 215 mm |
| Weight | 0.39 LB |

