- Leather Palm Gloves
- Gauntlet Cuff
- 2X-Large
features
- Premium pearl gray side split cowhide
- White Mule® stands for strength and hard work
- Full leather first finger, thumb, fingertips and knuckle strap
- Praised in the marketplace for its superior performance
- Gunn cut and straight thumb
| Thumb | Gunn Cut/Straight |
| Thumb Type | Gunn Cut/Straight |
| Color | Blue, Pearl Gray |
| Material | Leather, Split Cowhide |
| Type | Heat Resistance |
| Glove Size | 2X-Large |
| Cuff Type | Safety |
| Weight | 0.57 LB |

