- Heat Resistant Glove
- Kevlar®
- Nomex® Material
- Large
features
- Kevlar® outer shell insulates against heat
- Loop-out
| Color | Yellow |
| Quality | Best |
| Lining | Cotton |
| Glove Size | Large |
| Cuff Length | 12 in |
| Material | Kevlar®, Nomex® |
| Temp Range | 500.0 °F |
| Cuff Type | Knit |
| Weight | 0.35 LB |

