- Heat Resistant Glove
- Kevlar®
- Nomex® Material
- Medium
features
- Protects up to 500 °F
- Kevlar®/Nomex® outer shell provides excellent thermal properties, allowing wearer to handle hot objects
- Fully lined with cotton for softness
- Ambidextrous
- knit
- continuous cuff
| Lining | Cotton |
| Temp Range | 500.0 °F |
| Material | Kevlar®, Nomex® |
| Cuff Type | Knit |
| Glove Size | Medium |
| Color | Yellow / White |
| Cuff Length | 12 in |
| Weight | 0.0 LB |

