- Size Small, Hob-Nob Dots on Palm and Forefinger
applications
- Cleanup
- Assembly work
- Light utility
features
- PVC microdots
| Glove Type | Jersey |
| Cuff Type | Slip-On |
| Color Code | Brown |
| Material | Poly/Cotton Blended Jersey |
| Glove Size | Small |
| Weight | 0.15 LB |
| Glove Type | Jersey |
| Cuff Type | Slip-On |
| Color Code | Brown |
| Material | Poly/Cotton Blended Jersey |
| Glove Size | Small |
| Weight | 0.15 LB |