- Wool Lined Gloves
- Kevlar®
- 700 °F Temperature
- X-Large
features
- Loop-out
- Kevlar® outer shell insulates against heat
| Material | Kevlar® |
| Lining | Wool |
| Cuff Type | Gauntlet |
| Temp Range | 700.0 °F |
| Color | Yellow |
| Quality | Best |
| Glove Size | X-Large |
| Weight | 0.47 LB |
| EAN or UPC | 43551027829 |

