- Autoclave Gloves
- Jomac®
- 250 °F Temperature
features
- Heavyweight terry cloth
- 5" gauntlet cuff for extra coverage
- Loop-out
| Temp Range | 250.0 °F |
| Glove Size | Large |
| Cuff Length | 5 in |
| Style | Terry Cloth Seamless Gloves, Loop-Out, Gauntlet Cuff |
| Cuff Type | Gauntlet |
| Material | Terry Cloth |
| Color | Natural White |
| Quality | Better |
| Weight | 0.6 LB |
| EAN or UPC | 43551027324 |

