- Size Large, Pecan Suede Cowhide Leather Palm with Gunn Cut and Wing Thumb, Brown 10oz Poly/Cotton Back Foam Insulation and 8-mm Acrylic Pile Lining
features
- Thermal protection
- Lined leather styles feature full glove-within-a-glove construction
| Glove Size | Large |
| Glove Type | Lined Winter |
| Color | Brown |
| Material | Suede Cowhide Leather |
| Weight | 0.5 LB |

