- Gauntlet Gloves
- Kevlar®
- Wool Lined
- 700 °F Temperature
- X-Large
features
- Kevlar® outer shell insulates against heat
- Loop-out
| Material | Kevlar® |
| Color | Yellow/Brown |
| Cuff Length | 5 in |
| Cuff Type | Gauntlet |
| Temp Range | 700.0 °F |
| Lining | Wool |
| Quality | Best |
| Resistance | Flame-Resistant |
| Glove Size | X-Large |
| Weight | 0.6 LB |

