- Terry Cloth Gloves
- Jomac®
- Gauntlet Cuff
- X-Large
features
- Heavyweight terry cloth
- 5" gauntlet cuff for extra coverage
- Loop-out
| Color | Brown |
| Temp Range | 350.0 °F |
| Style | Terry Cloth Extra Heavy Weight |
| Glove Size | X-Large |
| Quality | Better |
| Material | Terry Cloth |
| Cuff Type | Gauntlet |
| Weight | 0.6 LB |
| EAN or UPC | 43551027874 |

