- Heavy Weight Gloves
- Terry Cloth
- 325 °F Temperature
- Large
features
- Natural white loop-out terry cloth
- Knit wrist
- Ambidextrous
| Glove Size | Large |
| Temp Range | 325.0 °F |
| Quality | Good |
| Cuff Type | Knit |
| Material | Terry Cloth |
| Style | Terry Cloth Heavy Weight |
| Color | Natural White |
| Weight | 0.6 LB |
| EAN or UPC | 43551027393 |

